Beli dial indicator measurement di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- KRISBOW Magnetic StandDeskripsi:- This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicatoratribut:
- Holding Stem (mm): 8+0.02
- Holes: 8,02 mm
- Release Method: Manual
- TECLOCK Electronic Digital Indicator (Alat Ukur Ketebalan)atribut:
- Operating Temperature: 0 - 40 degree C
- Power Supply: SR44 (Button, Silver oxide cell)
- Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)atribut:
- Graduation (mm): 0.01
- Specification Range (mm): 0.5
- Insize Indikator Dial Test (Indikator Dial Stroke Panjang)Deskripsi:Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
- TECLOCK Dial Indicator Long Stroke - 0.01 mm (Indikator Dial Stroke Panjang)Deskripsi:TECLOCK Small - Long Stroke Dial Indicator withatribut:
- Graduation: 0.01mm
- Standard Contact Point: ZS-017
- TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- TECLOCK Small Dial Indicator (Alat Ukur Ketebalan)atribut:
- Repeatability (µm): 5
- TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)Deskripsi:TECLOCK Small Dial Indicator - 0.01mm Dial Indicator withatribut:
- Graduation (mm): 0.01
- Hysteresis (µm): 5
Daftar Harga dial indicator measurement Terbaru October 2026
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam) | Rp2.099.900 |
| KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan) | Rp439.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| KRISBOW Magnetic Stand | Rp309.900 |
| TECLOCK Electronic Digital Indicator (Alat Ukur Ketebalan) | Rp7.699.900 |
| Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang) | Rp1.499.900 |
| Insize Indikator Dial Test (Indikator Dial Stroke Panjang) | Rp1.099.900 |
| TECLOCK Dial Indicator Long Stroke - 0.01 mm (Indikator Dial Stroke Panjang) | Rp2.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102944561-1.jpg)
/l5P106117761-4.jpg)
/emP101515526-2.jpg)
/P102944578-1.jpg)


/P102095980-1.jpg)
/P102944554-1.jpg)
/P102120798-1.jpg)
/P101002274-1.jpg)
/P101002271-1.jpg)
/8wP102789320-1.jpg)
/P102096208-1.jpg)
/7lP101002273-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)